Clover Doseit C3 Washroom Cleaner & Descaler 8 x 1 Litre

Clover Doseit C3 Washroom Cleaner & Descaler 8 x 1 Litre

Order Code: ZT2427903S

£54.99 Inc VAT (20%)


Description

Clover Doseit C3 Washroom Cleaner is a super concentrated daily washroom cleaner in a portion controlled bottle. With an integrated 20ml dosing lid the bottle pours a 20ml dose every time th bottle is turned. This allows for accurate chemical dosing therefore saving huge costs involved with over use by operators. Clover C3 washroom cleaner has been designed for daily use on all surfaces in the washroom environment including sinks, toilets, tiles and floors. With a descaling formula C3 will reduce limescale build up when used daily and is safe on all stainless steel surfaces. Clover Doseit C3 is acidic with a mild fragrance designed for use in washroom environments.
Key Features: - A concentrated, acidic liquid, C3 can be used for cleaning and descaling general washroom surfaces. - C3 contains safe citric acid to clean, kill germs and remove limescale and organic deposits in one operation. - Use C3 to clean and disinfect toilets, urinals, sinks, baths, showers, tiles and washroom floors. - C3 is safe for use on porcelain, stainless steel, chrome, ceramic and tiled surfaces. - Do not use on acid sensitive surfaces such as marble and terazzo

See full description
Specifications for Clover Doseit C3 Washroom Cleaner & Descaler 8 x 1 Litre
  • Material
    Multi Surface
  • Product Type
    Washroom Cleaners
  • Applications
    Cleaning
    Descaling
  • Form
    Liquid
  • Concentration
    Super Concentrated
  • Container Type
    Bottle
  • Size
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome