Essential Large Folded Hand Towels 6669 - Multifold Paper Towels - 15 packs x 240 White Z fold Paper Towels (3,600 total)
0
1
2
3
4
5
6
7
8
9
10
11
12

Essential Large Folded Hand Towels 6669 - Multifold Paper Towels - 15 packs x 240 White Z fold Paper Towels (3,600 total)

Order Code: ZT1030465X

£60.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Elevate your washroom experience with trusted and familiar Scott Essential washroom solutions, designed to help you support washroom hygiene standards in high frequency environments without compromising on quality and value. Scott Essential large multifold paper towels are efficient disposable hand towels, designed for reliable everyday hand drying. multifold towels, or Z fold paper towels as they are also known, are designed to dispense one paper hand towel at a time. This single sheet dispensing method is designed to improve hand hygiene by minimising the risk of contamination when hand drying as the user only touches the sheet they're using. Dispensing one paper towel at a time is also designed to improve cost in use as the user only takes the hand towels they need when drying hands. Our touch free dispensers reduce the risk of cross contamination. These large folded paper hand towels feature our unique Airflex Technology resulting in faster absorbency for more hygienic hand drying, whilst also using less and creating less waste, helping you get more for your spend whilst improving workplace hygiene. These large paper towels feature compression technology for increased sustainability through reduced storage and transportation. These Kimberly-Clark paper towels are compatible with a range of paper towel dispenser options: Aquarius dispensers in white or black (product codes 6945 and 7171), a high capacity dispenser (code 9962) and a high image stainless steel dispenser (code 8971). The large hand towels are FSC and European Ecolabel certified for environmental assurance and are also food contact certified. One clip of Scott Essential multifold paper towels contains 240 Z fold hand towels. Each large paper towel measures 31.8cm x 20cm and is 1 ply. 15 packs x 240 white, 1 ply sheets (3,600 total)
Plastic packaging - suffocation hazard. Keep packaging away from children.
Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Specifications for Essential Large Folded Hand Towels 6669 - Multifold Paper Towels - 15 packs x 240 White Z fold Paper Towels (3,600 total)
  • Sheets Per Pack
    3600
  • Colour
    White
  • Sheet Width
    315mm
  • Fold Type
    Z-Fold
  • Number of Ply
    1
  • MFR Part No.
    6669
  • Sheets Per Sleeve
    240
  • Series
    6669
  • Sheet Length
    200mm
  • Sleeves per Box
    15
  • Certification
    FSC
    Eco Label
  • Sleeves Per Pack
    15
  • Product Form
    Sheet
  • Number of Sheets
    3600
  • For Use With
    KIM9526945K
  • Food Contact
    Yes
  • Type
    Interfold
  • Textured/Embossed
    No
  • Sheets Per Roll
    240
  • Dispenser Type
    Wall Mounted
Product Reviews -
2 years ago by Jeff
Good quality. Use them regularly and always pleased.

3 years ago
God price - easy to use website.

3 years ago by Mike
I am used to using Quickbooks and finding Xero very neat.

5 years ago by SHARON
excellent and fast delivery

5 years ago by Robert
Good enough quality at a reasonable price.

6 years ago by Robert
Always buy these, a good balance between cost and quality. Paper towels have become very pricey lately so sometimes it is necessary to trade off a bit of quality for reasonable costs.

6 years ago by Robert
Good value at Zoro's prices. They are a good compromise between cost and quality.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome