2LTR Pouch Dispenser (Beadedsoaps)

2LTR Pouch Dispenser (Beadedsoaps)

Order Code: ZT3423274S

£44.99 Inc VAT (20%)


Description

This high quality beaded soap dispenser is designed for use with Rozalex® 2 litre hand soap pouches.

Features and Benefits
• Easy to install using the supplied screw kit or glue strips
• Durable plastic housing stands up to heavy use
• Smooth design allows for easy cleaning
• Dispenses 1ml doses for excellent cost-in-use

Typical Applications
• Washrooms

See full description
Specifications for 2LTR Pouch Dispenser (Beadedsoaps)
  • Type
    Gritty Cleanser Dispenser
  • Colour
    White
  • Capacity
    2L
  • MFR Part No.
    6064030
  • Mount Type
    Wall Mounted
  • Dispensing Method
    Manual
  • Dispenser Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome