Solent Dispenser 2L Pump (2mm Nozzle)
0
1
2
3
4
5

Solent Dispenser 2L Pump (2mm Nozzle)

Order Code: ZT1029067X

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 +£23.496%


Description

Solent? Cleaning & Hygiene
2mm Pump Dispenser for use with Solent?:
Blue Ocean body/hair shampoo: Order code SOL-780-0820R.
Universal barrier cream: Order code SOL-780-1950Q.
After work cream: Order code SOL-780-1980T.
Anti bacterial soap: Order code SOL-780-2560F.
Peach soap: Order code SOL-780-2630A.
Cool gel (Effective against MRSA): Order code SOL-780-2660J.
Gel Soap: Order code SOL-780-2680L.

Amount of cleanser dispensed 2ml.
Typically 1000 applications per 2ltr pouch.

Supplied with wall fixings.

See full description
Specifications for Solent Dispenser 2L Pump (2mm Nozzle)
  • Colour
    Green
    White
  • MFR Part No.
    780-116
  • Size
    2L
  • Dispensing Method
    Manual
  • Function
    Cleanse
    Protect
    Sanitise
    Restore
  • Type
    Hand Wash Dispenser
  • To Suit
    Solent Protect, Cleanse, Sanitise & Restore Products
  • Dispenser Material
    Plastic
  • Capacity
    2L
  • Mount Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome