Bamboo Laundry Basket Laundry Hamper with Shelf Pull-Out Bags for Bedroom

Bamboo Laundry Basket Laundry Hamper with Shelf Pull-Out Bags for Bedroom

Order Code: ZT3347499S

£49.99 Inc VAT (20%)


Description

Two-basket clothes basket: Separate clothing easily, making it easier when washing day arrives. Darks/whites, you/your partners, machine wash/hand wash - choices are endless. Both slide open and closeBamboo frame: A strong core, this large laundry basket is sturdy and beautiful. Naturally anti-bacterial - suitable for moisture environments.Top shelf: Extra handy holding room, why not add an extra dirty clothes basket or keep clothes washing essentials in a rememorable place?Top handles: Carry and move this grey laundry basket around easily - even when full.Dimensions: 73H x 63.5W x 33Dcm. Single basket: 42H x 25W x 29Dcm. Maximum load 26kg. Assembly required.

See full description
Specifications for Bamboo Laundry Basket Laundry Hamper with Shelf Pull-Out Bags for Bedroom
  • Colour
    Grey
  • Material
    Bamboo
  • Assembly
    Required
  • Product Type
    Laundry Basket
  • Single Basket Dimensions
    42H x 25W x 29Dcm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome