Softclose Recycling Pedal Bin 40L

Softclose Recycling Pedal Bin 40L

Order Code: ZT4953252S

£82.99 Inc VAT (20%)


Description

Black+Decker Softclose Recycling Pedal Bin 40L Product Dimensions: 40cm x 34.5cm x 59.5cm Material: 410 Stainless Steel Matt Finish X2 20L Compartments Fingerprint Proof Hands Free Removable Inner Buckets & Base

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

More like this
Specifications for Softclose Recycling Pedal Bin 40L
  • Finish
    Matt Finish
  • Capacity
    40L
  • Product Type
    Recycling Pedal Bin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome