B Keeping Black A4 32P Rld Ar PK12

B Keeping Black A4 32P Rld Ar PK12

Order Code: ZT3525359S

£33.99 Inc VAT (20%)


Description

This RHINO A4 bookkeeping book includes analysis ruling so you never miss a thing. With a durable wipe-clean card cover, you can be confident every transaction is safe and secure. Its accounting at its most accurate, efficient and hands-on.

Specifications for B Keeping Black A4 32P Rld Ar PK12
  • Type
    Accounts Books
  • Rulings
    Accounting
  • Ruling Colour
    Grey/Red
  • Pages
    32 Pages
  • Weight
    1.44kg
  • Binding
    Stapled
  • Cover Material
    Laminated Board
  • Environment Support
    100% Recyclable
  • Size
    A4
  • Paper Colour
    White
  • Grammage
    90gsm
  • Cover Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome