Cable Tie 2.5 x 140mm Nylon Black

Cable Tie 2.5 x 140mm Nylon Black

Order Code: ZT5091607S

Qty of 100 for
£63.00 Inc VAT (20%)
£0.63 each
£101.0037.5% off
QuantityPriceDiscount
1 - 9999£0.630%
10000 - 19999£0.605%
20000 - 49999£0.588%
50000 +£0.5512.5%

This product must be ordered in multiples of 100

Description

Newlec CABLE TIE 2.5 X140MM NYLON BLACK Cable Management (NEW2482) NLTS03BA

More like this
Specifications for Cable Tie 2.5 x 140mm Nylon Black
  • Material
    Plastic
  • Colour
    Black
  • Model
    Internal toothing
  • Material Qualifier
    Polyamide PA
  • Length
    140mm
  • Surface Protection
    Untreated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome