Siemens MCB SP TYPE B 16A 16KA 16kA MCBs 5SY7116-6
MCB TP Type C 16A 16KA - 73C/1...
MCB SP Type C 10A 16KA - 70C/1...
MCB SP Type B 32A 16KA - 70B/3...
MCB SP Type B 6A 16KA - 70B/06
MCB SP Type B 40A 16KA - 70B/4...
MCB SP Type C 16A 16KA - 25004...
MCB SP Type C 16A 16KA - 25001...
MCB SP Type D 16A 16KA - 25001...
MCB SP Type B 16A 16KA - 25004...
MCB SP Type C 16A 10KA - PSB16...
MCB TP Type C 20A 16KA - 73C/2...
MCB K Series Type B SP 16A 10K...
MCB K Series Type C SP 16A 10K...
MCB K Series Type D SP 16A 10K...
MCB DP Type C 16A 16KA - 25001...
MCB DP Type B 16A 16KA - 25001...
MCB DP Type D 16A 16KA - 25001...
MCB TP Type B 16A 16KA - 25001...
MCB TP Type D 16A 16KA - 25001...
Free shipping on all orders over £25*
Contact us with an enquiry
Looking to return an order?
© 2025 Zoro UK
Company info
Customer info
Other info