Bronze Led 3 Light Outdoor Tiltable In Ground Recessed Spotlight IP44

Order Code: ZT3325798S

£169.99 Inc VAT (20%)


Description

Bronze LED 3 Light Outdoor Tiltable In Ground Recessed Spotlight IP44 | Description: This family is a premium range of products made from heavy cast bronze and chemically treated to give a natural looking aged bronze or Verdigris finish. The range offers a large variety of features, and different accessories to enhance any outdoor area. All fittings are supplied with a 12V Plug&Go system. The LED lights keep the energy consumption down to a minimum while providing plenty of illumination. Five year anti-corrosion guarantee; not including when mounted within five miles of the coastline. | Features: Finish: Bronze, Material: Bronze, IP Rating: IP44, Height (cm) : 14.6, Width (cm) : 19, No. of Lights: 3, Lamp Type: Intergrated LED, Wattage (max) : 1, Weight (kg) : 1.7, Class: 3 (Low Voltage) , Bulb Included: Yes, Energy Efficiency: LED A++

See full description
Specifications for Bronze Led 3 Light Outdoor Tiltable In Ground Recessed Spotlight IP44
  • Number of Lights
    3
  • Height
    14.6cm
  • Class
    3 (Low Voltage)
  • Product Type
    Recessed Spotlight
  • Maximum Wattage
    1W
  • Bulb Included
    Yes
  • Width
    19cm
  • Lamp Type
    Integrated LED
  • Finish
    Bronze
  • Weight
    1.7kg
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome