Front Plate for 2 Gang DP Switched Socket 13A 86 x 146mm Polished Stainless

Front Plate for 2 Gang DP Switched Socket 13A 86 x 146mm Polished Stainless

Order Code: ZT4981647S

£16.29 Inc VAT (20%)


Description

Electrium FRNTPLTE FOR 2 GANG DP SWTCHD SKT 13A 86X146MM PLSHD STNLSS Flatplate Decorative (P2) 8506/PSS

More like this
Specifications for Front Plate for 2 Gang DP Switched Socket 13A 86 x 146mm Polished Stainless
  • Height
    86mm
  • Colour
    Silver
  • Type of Fastening
    Screw mounting
  • Material
    Metal
  • Width
    146mm
  • Finish
    Glossy
  • Depth
    1.5mm
  • IP Rating
    IP2X
  • Number of Gangs
    1
  • Mounting Direction
    Horizontal
  • IK Rating
    IK02

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome