Specifications for Plate Switch 1 Gang 2 Way 10A x Metalclad
  • Finish
    Glossy
  • Connection Type
    Screwed terminal
  • Height
    87mm
  • IP Rating
    IP2X
  • Minimum Depth of Back Box
    44mm
  • Width
    87mm
  • Mounting Method
    Flush mounted
  • Voltage
    250V
  • Overall Depth
    44mm
  • Material
    Metal
  • Type of Fastening
    Screw mounting
  • Colour
    Grey
  • Type of Lighting
    LED replaceable
  • Assembly
    Basic unit
  • Method of Operation
    Rocker
  • Number of Gangs
    1
  • Wiring System
    Two-way switch
  • Amperage Rating
    10A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome