Specifications for Plate Switch 4 Gang 2 Way 10A x Metalclad
  • IP Rating
    IP2X
  • Width
    143mm
  • Colour
    Grey
  • Mounting Method
    Surface mounted
  • Minimum Depth of Back Box
    44mm
  • Connection Type
    Screwed terminal
  • Voltage
    250V
  • Material
    Metal
  • Height
    87mm
  • Overall Depth
    44mm
  • Finish
    Glossy
  • Type of Fastening
    Screw mounting
  • Method of Operation
    Rocker
  • Type of Lighting
    LED replaceable
  • Number of Gangs
    4
  • Assembly
    Basic unit
  • Amperage Rating
    10A
  • Wiring System
    Two-way switch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome