1. Fasteners/
  2. Screws & Bolts/
  3. Cap Screws - Metric
Socket Head Cap Screw, Metric Fine - Steel - Grade 12.9 - DIN 912
0
1
2
3

Socket Head Cap Screw, Metric Fine - Steel - Grade 12.9 - DIN 912


Select
Select
See all variants from
£0.10Inc VAT (20%)
Up to 12.5% off

See all variants from £0.10

Description

Socket Head Cap Screw,
Metric Fine,
Steel - Grade 12.9,
DIN 912.

See full description

Feature Attributes

Standards Met:
DIN 912
Surface Treatment:
Plain
Head Shape:
Cylindrical
Material:
Steel
Thread Direction:
Right Hand
Driving Features:
Hexagon Socket
More attributes
Product Reviews -
9 months ago by Mark
Quick service to our company

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome