1. Fasteners/
  2. Screws & Bolts/
  3. Countersunk Head Screws
Hexagon Socket Head Countersunk Screw, Metric, M8

Hexagon Socket Head Countersunk Screw, Metric, M8


Select
See all variants from
£0.07Inc VAT (20%)

See all variants from £0.07

Description

These metric threaded hexagon socket head screws are ideal for general purpose fastening. Available in various lengths with an M8 thread size, each product is manufactured from A2 stainless steel and possesses a hexagon socket countersunk head for a flush finish.

Features and Benefits
• Manufactured from A2 stainless steel for overall resilience and product longevity
• Countersunk heads provide a flush and tidy finish
• Available in a range of lengths with an M8 thread size to suit your specific needs

Typical Applications
• Engineering
• Construction
• DIY
• Electrical

Standards
• ISO 10642
• DIN7991
• BS 4168-8
• NEN 2359

See full description

Feature Attributes

Head Shape:
Countersunk
Thread Size:
M8
Driving Features:
Hexagon Socket
Thread Direction:
Right Hand
Material:
A2 Stainless
Grade:
70
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome