Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Countersunk Head Screws
M3 X 8 Skt Head C/Sunk Screw BZP
Order Code:
ZT1096052S
£0.05
each
Inc VAT (20%)
£1.25 minimum order value
Quantity
Price
Discount
1 - 999
£0.05
0%
1000 +
£0.04
20%
Add to basket
Minimum order quantity: 25.
Get it by
Mon, 30th Dec
In Stock
GBP
1.25
https://www.zoro.co.uk/shop/fasteners/countersunk-head-screws/m3-x-8-skt-head-c-sunk-screw-bzp/p/ZT1096052S
Add to quotation
Schedule an order and save 5%
View all Countersunk Head Screws
Description
Description unavailable
Tags:
#ClearanceProduct
Specifications
Specifications for M3 X 8 Skt Head C/Sunk Screw BZP
Material
Steel
Thread Size
M3
Driving Features
Hexagon Socket
Thread
Metric
Length
8mm
Head Shape
Countersunk
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome