1. Fasteners/
  2. Nuts/
  3. Hex Nuts
Hexagon Thin Nut, Metric - Steel - Standard (Self Colour) - Plain 
Grade 4 - DIN 439
0
1

Hexagon Thin Nut, Metric - Steel - Standard (Self Colour) - Plain Grade 4 - DIN 439


Select
See all variants from
£0.12Inc VAT (20%)
Up to 20% off

See all variants from £0.12

Description

Hexagon Thin Nut
Metric
Steel
Grade 4

See full description

Feature Attributes

Surface Treatment:
Plain
Thread Direction:
Right
Thread:
Metric
Material:
Steel
Driving Features:
Hexagon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome