Socket Set Screw, BSW - Steel - Grade 14.9 - Plain Cup Point - DIN 913
0
1
2

Socket Set Screw, BSW - Steel - Grade 14.9 - Plain Cup Point - DIN 913


Select
£0.05 Inc VAT (20%)


See all variants from £0.05

Description

BSW - Steel - Grade 14.9 - Cup Point - DIN 913

Feature Attributes

Point Type:
Plain Cup Point,
Leading Standard:
DIN 913
Surface Treatment:
Plain
Thread Direction:
Right Hand
Thread:
BSW
Material:
Steel
More attributes
More like this

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome