Socket Set Screw, UNC - Steel - Grade 14.9 - Cup Point - BS2470
0
1
2

Socket Set Screw, UNC - Steel - Grade 14.9 - Cup Point - BS2470


£0.05 Inc VAT (20%)
Up to 18% off

See all variants from £0.05

Description

Socket Set Screw, UNC
Steel - Grade 14.9
Cup Point
BS2470

See full description

Feature Attributes

Thread:
UNC
Driving Features:
Hexagon Socket
Point Type:
Plain Cup Point,
Surface Treatment:
Plain
Thread Direction:
Right Hand
Material:
Steel
More like this

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome