1.5x5mm Slotted Straight Pin Spring-Type Heavy A2
0
1
2

1.5x5mm Slotted Straight Pin Spring-Type Heavy A2

Order Code: ZT3920416S

£0.04each Inc VAT (20%)
£40.00 minimum order value

Minimum order quantity: 1000.

Description

Spring Type Steel

Specifications for 1.5x5mm Slotted Straight Pin Spring-Type Heavy A2
  • Thread
    Metric
  • Leading Standard
    DIN 1481
  • Thread Size
    1.5
  • Material
    Stainless Steel
  • Length
    5mm
  • Grade
    A2
  • DIN
    1481
  • ISO
    8752
  • NEN
    2458
  • d1
    1.7min
  • L
    5mm
  • d1 (max.)
    1.8
  • Diameter
    1.5mm
  • a
    0.25
  • d2
    1.1
  • BS
    7060
  • s
    0.3
  • D
    1.5mm
  • MFR Part No.
    51428.015.005

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome