Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
10x28mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3920410S
£0.66
each
Inc VAT (20%)
£330.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.66
0%
500 +
£0.63
4.5%
Add to basket
Minimum order quantity: 500.
Get it in
14-17
working days
Available
GBP
330.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/10x28mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3920410S
Add to quotation
View all Spring Pins
Description
Spring Type Steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 10x28mm Slotted Straight Pin Spring-Type Heavy A2
Material
Stainless Steel
Thread
Metric
Thread Size
10mm
Leading Standard
DIN 1481
Length
28mm
Grade
A2
a
2
ISO
8752
d1 (max.)
10.8
Diameter
10mm
d2
6.5
s
2
DIN
1481
BS
7060
L
28mm
d1
10.5min
D
10mm
NEN
2458
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome