1x14mm Slotted Straight Pin Spring-Type Heavy A2
0
1
2
3

1x14mm Slotted Straight Pin Spring-Type Heavy A2

Order Code: ZT3374894S

£0.06each Inc VAT (20%)
£60.00 minimum order value

Minimum order quantity: 1000.

Description

Spring Type Steel

Specifications for 1x14mm Slotted Straight Pin Spring-Type Heavy A2
  • Leading Standard
    DIN 1481
  • Thread
    Metric
  • Length
    14mm
  • Thread Size
    1mm
  • Material
    Stainless Steel
  • Grade
    A2
  • Diameter
    1mm
  • d2
    0.8
  • D
    1mm
  • BS
    7060
  • NEN
    2458
  • d1
    1.2min
  • L
    14mm
  • s
    0.2
  • d1 (max.)
    1.3
  • a
    0.15
  • DIN
    1481
  • ISO
    8752
  • MFR Part No.
    51428.010.014

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome