6x14mm Slotted Straight Pin Spring-Type Heavy A2
0
1
2

6x14mm Slotted Straight Pin Spring-Type Heavy A2

Order Code: ZT3920395S

£0.10each Inc VAT (20%)
£50.00 minimum order value
QuantityPriceDiscount
1 - 999£0.100%
1000 +£0.0910%

Minimum order quantity: 500.

Description

Spring Type Steel

Specifications for 6x14mm Slotted Straight Pin Spring-Type Heavy A2
  • Thread
    Metric
  • Length
    14mm
  • Thread Size
    6
  • Material
    Stainless Steel
  • Leading Standard
    DIN 1481
  • Grade
    A2
  • BS
    7060
  • D
    6mm
  • NEN
    2458
  • a
    1.2
  • s
    1.25
  • ISO
    8752
  • d2
    3.9
  • DIN
    1481
  • d1
    6.4min
  • Diameter
    6mm
  • L
    14mm
  • d1 (max.)
    6.7
  • MFR Part No.
    51428.060.014

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome