8x90mm Slotted Straight Pin Spring-Type Heavy A2
0
1
2
3

8x90mm Slotted Straight Pin Spring-Type Heavy A2

Order Code: ZT3375234S

£0.79each Inc VAT (20%)
£79.00 minimum order value
QuantityPriceDiscount
1 - 99£0.790%
100 - 199£0.764%
200 - 499£0.737.5%
500 +£0.7011.5%

Minimum order quantity: 100.

Description

Spring Type Steel

Specifications for 8x90mm Slotted Straight Pin Spring-Type Heavy A2
  • Thread
    Metric
  • Length
    90mm
  • Leading Standard
    DIN 1481
  • Material
    Stainless Steel
  • Thread Size
    8mm
  • Grade
    A2
  • Diameter
    8mm
  • d1
    8.5min
  • D
    8mm
  • ISO
    8752
  • d2
    5.5
  • s
    1.5
  • BS
    7060
  • DIN
    1481
  • a
    2
  • NEN
    2458
  • L
    90mm
  • d1 (max.)
    8.8
  • MFR Part No.
    51428.080.090

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome