M5x16 Knurled Thumb Screw High A1
0
1
2

M5x16 Knurled Thumb Screw High A1

Order Code: ZT3306563S

£1.99each Inc VAT (20%)
£49.75 minimum order value
QuantityPriceDiscount
1 - 49£1.990%
50 - 99£1.914%
100 - 199£1.838%
200 +£1.7512%

Minimum order quantity: 25.

Description

Metric Thread
DIN 464
Stainless Steel A1

Specifications for M5x16 Knurled Thumb Screw High A1
  • Leading Standard
    DIN 464
  • Thread Size
    M5
  • Length
    16
  • Head Shape
    Knurled
  • Thread Direction
    Right
  • Material
    Stainless Steel
  • Thread
    Metric Thread
  • Grade
    A1
  • System of Measurement
    Metric
  • d-D
    M5
  • P
    0.8
  • h
    11.5
  • dk
    20
  • b
    15
  • L
    16mm
  • DIN
    464
  • Material Technical
    A1
  • Diameter
    M5
  • k
    4
  • ds
    10
  • MFR Part No.
    51829.050.016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome