MAULaura Coat Stand, With 4 Hooks, Black/Brown

Order Code: ZT2686436S

£129.99 Inc VAT (20%)


Description

MAULaura coat stand, with 4 hooks, black/brown. Supplied = partially assembled. Number of coat hooks = 4 pcs. Frame material = steel, wood. Frame colour = beech. Height = 1800 mm. Max. diameter = 365 mm. Umbrella holder = without. Weight = 4.64 kg. Hook colour = black, beech. Hook material = metal, wood. Base material = steel. Colour of foot = black. Rounded wooden heads protect the clothing. Space saving - small diameter also makes it suitable for small rooms. Modern coat stand made of steel, matt black surface, with round wooden heads made of beech. Column 50 mm at the bottom, 25 mm at the top and a elliptical hook form. 4 metal hooks with end caps, 33 mm, made of wood. Width of top 350 mm, steel foot 365 mm, with an arched shape ensures a secure footing.

See full description
Specifications for MAULaura Coat Stand, With 4 Hooks, Black/Brown
  • Supplied
    Partially Assembled
  • Frame Colour
    Beech
  • Base Material
    Steel
  • Frame Material
    Steel, Wood
  • Hook Material
    Metal, Wood
  • Diameter
    365mm
  • Hook Colour
    Black, Beech
  • Height
    1800mm
  • Colour of Foot
    Black
  • Number of Coat Hooks
    4
  • Weight
    4.64kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome