MAULsalsa Coat Stand, Height 1720mm, 10 Hooks, Matt Black

Order Code: ZT2703129S

£349.99 Inc VAT (20%)


Description

MAULsalsa coat stand, height 1720 mm, 10 hooks, matt black. Supplied = flat pack. Width = 520 mm. Number of coat hooks = 10 pcs. Frame material = metal. Frame colour = matt black. Height = 1720 mm. Depth = 400 mm. Umbrella holder = without. Weight = 14.98 kg. Max. load = 40 kg. High quality and robust stand coat stand with an elegant and slim design. Compact model with plenty of storage space. For a particularly large number of items of clothing, 8 hooks for hanging up items of clothing, two additional hooks on the support column for children's jackets or handbags. Support columns can also be used to hang up caps, bicycle helmets and accessories. Ideally suited for offices, reception rooms, surgeries and areas open to the public. Easy assembly. Made of sturdy, powder coated metal, matt black. With large, flat steel base 520 x 400 mm, 5 mm thick, for perfect stability and reduced risk of tripping. Felt pads on the bottom of the base protect the floor when the coat stand is set up. Hooks made of chrome plated metal bolted on - no wobbling, 20 mm, conical shaped for optimal grip on the clothing. Max. load: coat rail 40 kg or 12 jackets + 8 hooks 10 kg each + hooks for handbags.

See full description
Specifications for MAULsalsa Coat Stand, Height 1720mm, 10 Hooks, Matt Black
  • Supplied
    Flat Pack
  • Frame Colour
    Matt Black
  • Frame Material
    Metal
  • Height
    1720mm
  • Width
    520mm
  • Depth
    400mm
  • Weight
    14.98kg
  • Number of Coat Hooks
    10
  • Load Capacity
    40kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome