Specifications for Greenwich Reception Chair Leather Faced Black
  • Colour
    Black
  • Seat Depth
    46cm
  • Seat Height
    47cm
  • Back Width
    54cm
  • Back Height
    42cm
  • Seat Width
    54cm
  • MFR Part No.
    B689
  • Weight
    11kg
  • Overall Width
    65cm
  • Maximum Weight
    115kg
  • No. of Cartons
    1
  • Maximum Usage
    8hours
  • Arms Included
    Yes
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome