Filing Cabinet 2-Drawer Coffee/Cream
0
1
2

Filing Cabinet 2-Drawer Coffee/Cream

Order Code: ZT1062206X

£159.99 Inc VAT (20%)

Currently unavailable

Description

Fully welded steel chassis for maximum strength. Smooth running, 100% opening, high-sided easy glide drawers. Anti-tilt mechanism. Lockable with two keys. Five year guarantee.
Dimensions: W470 x D622mm x Height (select below).

Specifications for Filing Cabinet 2-Drawer Coffee/Cream
  • Type
    Cabinet
  • Height
    711mm
  • MFR Part No.
    395009
  • Number of Drawers
    2
  • Material
    Steel
  • Lock Type
    Lockable
  • Colour
    Coffee
    Cream

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome