Specifications for Upright DD 348L Freezer -40C
  • Pack Size
    Each
  • Product Code
    SLS1126
  • Temperature Range
    -20 to -40°C
  • Capacity
    348L
  • Type
    Upright
  • Product Type
    Freezers
  • Weight
    145kg
  • Dimensions (W x D x H)
    790 x 845 x 1860mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome