Plumber's Drain Down Hose 15m MON2404

Plumber's Drain Down Hose 15m MON2404

Order Code: ZT1288744P

£59.99 Inc VAT (20%)


Description

The Monument Drain Down Hose is designed to lay flat when draining down a central heating system. Unlike standard hose pipe, when uncoiled the hose lays flat, allowing water to flow with gravity. Complete with a hose clip to affix to the drain off cock. The silicone rubber hose can be coiled neatly with hook & loop fasteners for storing/transporting. Specification Length 15m Internal diameter 12mm Outside diameter 19mm

Specifications for Plumber's Drain Down Hose 15m MON2404
  • Type
    Hose
  • Sundries Type
    Hose
  • Inner Diameter
    12mm
  • Product Type
    Drain Down Hose
  • Length
    15m
  • Material
    Silicone Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome