0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17
18

31cc 4-Stroke Petrol 4-in-1 Multi Tool

Order Code: ZT5115756S

£229.99 Inc VAT (20%)


Description

The SIP 31cc 4-Stroke Petrol 4-in-1 Multi Tool is a professional-grade landscaping tool that features a powerful 4-stroke engine. This eliminates the need for fuel mixing, delivering cleaner emissions, greater fuel efficiency, lower noise and reduced handling vibration.

Combining power and versatility with 4 highly functional and interchangeable tools, this reliable and easy-to-maintain multi tool simplifies landscaping tasks of all sizes and makes physical work easier with a stable and agile design which is suitable for long periods of use.

Ideal for contractors, tradespeople and groundskeepers working in commercial, agricultural and residential spaces. This highly effective tool is built to withstand heavy everyday usage in gardens, fields and properties.

Applications & uses: Ideal for clearing overgrown brush, weeds and thick grass. Perfect for maintaining grassy areas and lawns. Suitable for trimming thinner tree branches. Excellent for trimming and shaping hedges, bushes and shrubs. Designed for professional applications in commercial, agricultural and residential spaces.

• POWERFUL 31CC 4-STROKE ENGINE ELIMINATES FUEL MIXING FOR CLEANER EMISSIONS & GREATER FUEL EFFICIENCY, WHILE LOWER NOISE LEVELS & VIBRATION SUPPORTS SMOOTHER OPERATION: Single fuel eliminates risk of incorrect fuel-to-oil ratios, which can lead to inhibited performance and engine overheating. Motor-driven spline transmission maximises the precision and efficiency of the 4-stroke cycle, with fewer power strokes contributing to lower noise levels and quieter operation. A cast aluminium transmission mount absorbs noise and withstands stress, helping to reduce handling vibration for a smoother and more comfortable operation. Easy pull-cord for quick and reliable start-up.
• HIGHLY FUNCTIONAL & INTERCHANGEABLE TOOLS WITH POSITIVE DRIVE SPLINE CONNECTION & QUICK-RELEASE MECHANISM: Brush Cutter (⌀ 255mm/7850rpm speed) ; Durable 3-blade attachment is designed for swift clearing of overgrown brush, weeds and thick grass. Supplied with safety guard for safe transport and storage. Grass Trimmer (⌀ 430mm head/⌀ 2.4mm cord/6750rpm speed) ; Easily handles trimming and edging tasks and is ideal for maintaining grassy areas and lawns. Easy to adjust wide width trimmer line for added flexibility. Pruning Saw (55mm max. cutting capacity/350mm saw length/840mm extension attachment) ; Ideal for trimming thinner tree branches and garden vines. Supplied with 840mm extension attachment for added reach and flexibility. Safety sheath included for safe transport and storage. Hedge Cutter (365mm blade length/840mm extension attachment) ; Perfect for trimming and shaping edges, bushes and shrubs. Adjustable heavy-duty locking clasp with 12 cutting positions between 120° to 270°. Supplied with 840mm extension attachment for added reach and flexibility. Cutter guards included for safe transport and storage. Positive drive spline connection with quick-release mechanism maximises tool performance and enables swift changeovers for reduced downtime. Heavy-duty cast aluminium drive mechanism and fastenings for secure connection of attachable landscaping tools. Supplied with cutting area safety guard to protect user from debris and accidental tool contact. Also supplied with fuel measurement jug and assembly toolkit.
• STABLE & EASY-TO-HANDLE DESIGN ENSURES AGILE MOVEMENT FOR COMFORTABLE USE OVER LONGER PERIODS: A bottom-weighted design ensures stable and agile upright use over longer periods. This helps maintain a comfortable posture with less fatigue. Easy-to-use column controls include on/off 'kill' switch, trigger safety latch and variable speed throttle trigger.
• DOUBLE OVER-SHOULDER STRAP HARNESS WITH HIP PROTECTION & HEAVY-DUTY TOOL CLIP FOR POISED & BALANCED USE: Fully adjustable harness with tool clip for assured and controlled use, while helping to reduce fatigue when working for longer periods.
• SIP 2-YEAR STANDARD SILVER WARRANTY

ITEM NO. 08231
Engine Type: 31cc 1hp 4-Stroke Petrol Air-Cooled EURO V
Speed Range: 2700rpm - 3400rpm
Fuel Tank Capacity: 650ml
Engine Oil Capacity: 80ml
Engine Oil Type: 15W40
Tool Type: ⌀ 255mm x 25.4mm x 1.4mm, 7850rpm max. speed (BRUSH CUTTER) /⌀ 430mm x 2.4mm, 6750rpm max. speed (GRASS TRIMMER) /350mm chainsaw length, 300mm bar length, 55mm max. cutting capacity, 120cc chain lubricant (PRUNING SAW) /365mm blade length, 20mm distance bet. blade, 12-position adjustment (120° - 270°) (HEDGE CUTTER)
Vibration Level: 6.829mtr/sec² K=1.5mtr/sec²
Noise Level: 114dB (LwA)

See full description
Specifications for 31cc 4-Stroke Petrol 4-in-1 Multi Tool
  • Noise Level
    114dB (LwA)
  • Fuel Tank Capacity
    650ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome