PG-12-F Bypass Secateurs Medium 20mm Capacity BAHPG12
0
1
2

PG-12-F Bypass Secateurs Medium 20mm Capacity BAHPG12

Order Code: ZT1275170P

£19.99 Inc VAT (20%)

Currently unavailable

Description

The Bahco PG-12-F Bypass Secateurs have a narrow cutting head, making them ideal for cutting flowers, herbs and shrubs. With carbon steel blades and lightweight composite handles, they are tough and durable, as well as comfortable to use. They have a fully-hardened steel cutting head with a garden wire cutting notch, access is easier thanks to the narrow cutting head. Specification Length 210mm Cutting capacity 20mm Weight 165g

See full description
Specifications for PG-12-F Bypass Secateurs Medium 20mm Capacity BAHPG12
  • MFR Part No.
    PG-12-F
  • Length
    210mm
  • Cutting Capacity
    2mm
  • Type
    Bypass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome