Kube Bicycle Parking Rail, Steel and Wood, Grey, Dark Wood

Kube Bicycle Parking Rail, Steel and Wood, Grey, Dark Wood

Order Code: ZT3150879S

£899.99 Inc VAT (20%)


Description

KUBE bicycle parking rail, steel and wood, grey, dark wood. Supplied = flat pack. Material = steel, wood. Finish = hot dip galvanised and painted. Overall height = 750 mm. Overall width = 750 mm. Overall depth = 80 mm. Colour = grey, dark wood finish. Height above ground = 750 mm. Product type = parking rails. Dimensions: width 750 x height 750 mm. Model: hot dip galvanised and painted in accordance with our colour palette. Installation: mounted using anchor rods (not included) A modern bicycle parking rail that comes with or without a design element made of wood. The design makes it easier to secure bicycles to the rails. Other RAL colours available on request.

See full description
Specifications for Kube Bicycle Parking Rail, Steel and Wood, Grey, Dark Wood
  • Colour
    Grey
    Dark Wood Finish
  • Overall Height
    750mm
  • Material
    Steel
    Wood
  • Product Type
    Parking Rails
  • Overall Depth
    80mm
  • Finish
    Hot Dip Galvanised
    Painted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome