Kube Bicycle Parking Rail, Steel, Moss Green

Kube Bicycle Parking Rail, Steel, Moss Green

Order Code: ZT3147452S

£449.99 Inc VAT (20%)


Description

KUBE bicycle parking rail, steel, moss green. Supplied = flat pack. Material = steel. Finish = hot dip galvanised and painted. Overall height = 750 mm. Overall width = 750 mm. Overall depth = 80 mm. Colour = moss green RAL 6005. Height above ground = 750 mm. Product type = parking rails. Dimensions: width 750 x height 750 mm. Model: hot dip galvanised and painted in accordance with our colour palette. Installation: mounted using anchor rods (not included) A modern bicycle parking rail that comes with or without a design element made of wood. The design makes it easier to secure bicycles to the rails. Other RAL colours available on request.

See full description
Specifications for Kube Bicycle Parking Rail, Steel, Moss Green
  • Colour
    Moss Green
  • Product Type
    Parking Rails
  • Overall Height
    750mm
  • Overall Depth
    80mm
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome