Silaos Bicycle Parking Rail, Steel and Wood, Grey, Dark Wood

Silaos Bicycle Parking Rail, Steel and Wood, Grey, Dark Wood

Order Code: ZT3147468S

£399.99 Inc VAT (20%)


Description

SILAOS® bicycle parking rail, steel and wood, grey, dark wood. Supplied = flat pack. Material = steel, wood. Finish = hot dip galvanised and painted. Overall height = 950 mm. Overall width = 150 mm. Overall depth = 50 mm. Type of mounting = for setting in concrete. Colour = grey, dark wood finish. Height above ground = 950 mm. Product type = parking rails. Structure: tubular steel, head model in PEFC certified wood, mahogany or light oak varnish. Model: hot dip galvanised and painted in accordance with our colour palette. Installation: for concreting in. A very trendy bicycle parking rail with a sleek and natural style. It allows you to securely lock up bicycles without taking up unnecessary space. Other RAL colours available on request.

See full description
Specifications for Silaos Bicycle Parking Rail, Steel and Wood, Grey, Dark Wood
  • Colour
    Dark Wood Finish
    Grey
  • Overall Width
    150mm
  • Product Type
    Bicycle Parking Rail
  • Overall Depth
    50mm
  • Overall Height
    950mm
  • Material
    Steel
    Wood
  • Finish
    Painted
    Hot Dip Galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome