872731 Cristal B/Point Pen Fine Black (Pack-50)

872731 Cristal B/Point Pen Fine Black (Pack-50)

Order Code: ZT1049225X

£17.99 Inc VAT (20%)


Description

These Cristal Ballpoint Pens are lightweight, durable, and perfect for everyday writing tasks. Each pen has the iconic hexagonal plastic barrel ensuring a comfortable grip while allowing for visibility of ink levels. Each pen has a matching cap and end plug, so identifying the pen's ink colour is easy. These pens are an efficient, economical choice for frequent use at home, school, or the office.

Features and Benefits
• Durable tungsten carbide ball ensuring smooth, skip-free writing
• Comfortable hexagonal plastic barrel for a reliable grip
• Quick-drying oil-based ink reduces smudge risk
• Clear barrel for easy ink-level visibility
• Long-lasting ink writes up to 2x more than standard pens
• Clip cap allows for easy attachment

Typical Applications
• Paper
• Card
• Cardboard

Notes
• Supplied in multipacks

See full description
Specifications for 872731 Cristal B/Point Pen Fine Black (Pack-50)
  • Ink Colour
    Black
  • Line Width
    0.35mm
  • MFR Part No.
    BC13448
  • Retractable
    Non-Retractable
  • Refill Type
    Non-Refillable
  • Tip Size
    Fine
  • Pen Type
    Permanent
  • Type
    Ballpoint Pen
  • Series
    Cristal
  • Attachment Type
    Clip
  • Body Material
    Plastic
  • Body Colour
    Clear
  • Ink Type
    Permanent
  • Grip
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome