E1115H 254MM x 23M

E1115H 254MM x 23M

Order Code: ZT5136120S

£199.99 Inc VAT (20%)


Description

Tan, flexo plate mounting tape has air release feature with high plate side adhesion
0.38 mm thickness
Soft/Process
Consistent caliper control allows the printer to use multiple foam densities on a print job to optimise print quality
Easy Mount liner, has micro-channels in both adhesive surfaces. The crosshatched pattern allows air to escape from between the tape and cylinder/sleeve and between the tape and plate. The productivity is increased, total handling time is reduced and printing defects are eliminated



Suggested Applications
For mounting photopolimeric plates to print cylinders or sleeves

See full description
Specifications for E1115H 254MM x 23M
  • Product Type
    Flexo Plate Mounting Tape
  • Size
    254mm x 23m
  • Colour
    Tan
  • Thickness
    0.38mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome