Eyeletter and Punch Chrome
0
1
2
3
4

Eyeletter and Punch Chrome

Order Code: ZT1060643S

£55.99 Inc VAT (20%)


Description

Eyeletter and punch to attach copper eyelets to documents. Designed for everyday use, it punches up to 13mm and binds documents with up to 4.7mm diameter eyelets. It comes in chrome and has a sleek, attractive designed. Strong and durable, it provides an effortless punch.

Specifications for Eyeletter and Punch Chrome
  • MFR Part No.
    20220049
  • Width
    169.0mm
  • Height
    114.0mm
  • Weight
    0.244kg
  • Depth
    32.0mm
  • Colour
    Silver
  • Material
    Metal
  • Number of Holes
    1
  • Sheet Capacity
    15

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome