Brady i3300 Industrial Label Printer with Brady Workstation LAB Suite EACH
0
1
2
3
4
5
6
7
8
9

Brady i3300 Industrial Label Printer with Brady Workstation LAB Suite EACH

Order Code: ZT1267767S

£2,099.99 Inc VAT (20%)


Description

i3300 Label Printer with Brady LAB Suite

Specifications for Brady i3300 Industrial Label Printer with Brady Workstation LAB Suite EACH
  • Type
    Label printers
  • Pack Size
    Each
  • Product Code
    LAB4606
  • Product Type
    Label Printers
  • Dimensions (W x D x H)
    231 x 305 x 241mm
  • Power Source
    AC Adaptor
  • Resolution
    300dpi
    300dpi
  • For Use With
    Continuous & Die Cut Labels
  • Print Technology
    Thermal Transfer
    Thermal Transfer
  • Colour Capability
    Monocolour
  • Operating Temperature
    10 - 40°C
  • Display
    Colour LCD touchscreen
  • Max Print Length
    1500mm
  • Max Print Width
    101.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome