PT-E300VP Handheld Labelling Machine
0
1
2
3

PT-E300VP Handheld Labelling Machine

Order Code: ZT1055635X

£139.99 Inc VAT (20%)

Currently unavailable

Description

This model is able to print directly onto heat shrink tubing and is aimed at the onsite installer, maintainer and engineer. Supplied as a kit in a hard carry case, this "take anywhere" printer comes with a rechargeable Li-ion battery, 1x 18mm x 8m Black on Yellow adhesive tape and mains AC adaptor. To make label printing faster it has a set of smart label application keys which give access to the following label types:- General, Faceplate, Cable Wrap, Heat Shrink Tube, Cable Flag, Patch Panel, Punch Down Block.

As well as the usual P-Touch printer features the PT-E300VP has a QWERTY keyboard layout which has proved to be the preferred layout for most users.

Key features:
• Backlit Display
• 20mm/second Print Speed
• Maximum print height 15.8mm
• Manual Label Cutter
• Label length 25/300mm min/max
• Maximum lines per label 5 (for 18mm wide tape)
• Tape margins Large Margin, Small Margin, Chain, No Cut
• Vertical text printing
• Mirror printing
• Copies 1 to 50
• Automatic numbering
• Dimensions: 133mm x 220mm x 74mm
• Weight: 0.74kg

What's in the box?
• 1x PT-E300VP Label Printer
• 1x 18mm x 8m Black on Yellow TZe Ahesive Tape
• Rechargeable Li-ion Battery
• AC Adaptor
• Wrist Strap
• Carry Case

See full description
Specifications for PT-E300VP Handheld Labelling Machine
  • Type
    Labelling Machine
  • Model Number
    PT-E300VP
  • MFR Part No.
    PTE300VPZU1
  • Includes
    1xTape, rechargeable battery, AC adapter, wrist strap, carry case

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome