Matic Ecolutions Mechanical Pencil (Pack of 50) 887
0
1

Matic Ecolutions Mechanical Pencil (Pack of 50) 887

Order Code: ZT1544763S

£23.99 Inc VAT (20%)


Description

Bic are one of the biggest names on the scene in terms of stationary and this disposable pencil can be used in a wide range of situations and environments. Perfect for the office, these pencils come with a comfortable, well designed outer casing and, like all Bic products, will withstand a great amount of pressure. These pencils can be refilled if you so desire and to top it off, they are easy on the eye.
Bic disposable mechanical pencil with 3 HB leads
Materials have not been tested on animals and do not contain animal-based products
Handy built-in eraser
Simple push button action
Hardwearing and reliable
Made from 65% recycled material
Barrel colour: Assorted
Pack of 50

See full description
Specifications for Matic Ecolutions Mechanical Pencil (Pack of 50) 887
  • Barrel Colour
    Assorted
  • Product Type
    Mechanical Pencil
  • Pack Quantity
    50

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome