PS12-USB Automatic USB/Battery Pencil Sharpener Black

PS12-USB Automatic USB/Battery Pencil Sharpener Black

Order Code: ZT1259899P

£19.99 Inc VAT (20%)


Description

Rapesco PS12-USB Automatic Double Hole Pencil Sharpener USB/Battery Black The PS12-USB is a stylish dual powered (USB or battery) automatic pencil sharpener that provides quick and precise sharpening with ease. Featuring a double-hole design to fit pencil diameters: 6-8mm and 9-12mm. Simple to clean by removing shavings tray and emptying over a waste bin.
Designed with auto-off feature that stops operation when shavings cover is removed, also features a safety lid cover over the large hole.
Supplied with 2 replaceable blade units that are easily changeable.
2 Year Guarantee.

See full description
Specifications for PS12-USB Automatic USB/Battery Pencil Sharpener Black
  • MFR Part No.
    30276RA
  • Type
    Pencil Sharpeners
  • Material
    Plastic
  • Colour
    Black
  • Form
    Electric Sharpener
  • Power
    USB or Battery
  • Hole
    Two Hole

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome