2102242 Ecodesk Punch Pockets (Pack-25)

2102242 Ecodesk Punch Pockets (Pack-25)

Order Code: ZT1052831X

£13.99 Inc VAT (20%)


Description

These environmentally friendly Rexel Ecodesk punched pockets are made from 100% pre-consumer recycled polypropylene with an embossed finish. The durable, 120 micron pockets are top opening and have a reinforced, multi-punched strip for filing in ring binders and lever arch files.

Specifications for 2102242 Ecodesk Punch Pockets (Pack-25)
  • MFR Part No.
    RX27165
  • Finish
    Clear
  • Additional Features
    100% recycled
  • Size
    A4
  • Material Thickness
    120µm
  • Opening
    Top
  • Material
    Polypropylene
  • Colour
    Transparent
  • Pack Quantity
    25

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome