2100103 Toggle Anchor

2100103 Toggle Anchor

Order Code: ZT3301018S

£209.99 Inc VAT (20%)


Description

Toggle anchor for concrete and steel, 3/4 in. (19mm) hole, with swiveling D-ring.

Features and Benefits
• Quickly installs into 3/4 in. (19mm) steel holes or precast concrete
• Use for overhead ceiling applications or vertical wall
• Reusable and portable for convenient use
• Lightweight and compact design
• Constructed from steel and aluminium for high strength
• Corrosion and rugged resistant materials
• Swivelling D-ring provides a compatible tie-off point
• Activator cable for toggle mode selection for open or lock selection
• Toggle position indicator for easy identification if locked or open

Typical Applications
• Construction
• Mining
• Oil & Gas
• General Industrial
• Transportation
• Wind energy

Notes
• Weight: 0.35kg
• Meets standard: OSHA 1910.140, OSHA 1926.502

See full description
Specifications for 2100103 Toggle Anchor
  • Size
    19.05mm
  • Series
    DBI-SALA® Saflok
  • Product Type
    Anchor
  • MFR Part No.
    2100103
  • Attachment Type
    D-ring
  • Standards Met
    EN 795 Class B

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome