601-00 Anti-Impact Glove Liners - Medium

601-00 Anti-Impact Glove Liners - Medium

Order Code: ZT1040526P

£46.99 Inc VAT (20%)


Description

IMPACTO full finger polycotton lycra glove liner. Impact absorbing VEP padding in the palm and fingers.

- Recommended to be worn under work glove or by itself in clean applications
- Provides impact and shock protection
- Soft polycotton ensures breathability and hand dexterity

See full description
Specifications for 601-00 Anti-Impact Glove Liners - Medium
  • EN388 Tear
    3
  • EN388 Cut
    2
  • Colour
    Blue
  • Liner Material
    Cotton
    Polyester
  • Coating
    VEP
  • MFR Part No.
    601-00M
  • Size
    Medium
  • EN388 Puncture
    1
  • EN388 Abrasion
    3
  • Material
    Polycotton
  • Application
    Impact Protection
  • Resistance Features
    Shock-Absorption
    Impact-Resistant
  • Series
    601-00

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome