Ash Bin 3.1 Litre Black/Grey

Ash Bin 3.1 Litre Black/Grey

Order Code: ZT1256341PCopy

£27.99 Inc VAT (20%)


Description

The wall mounted ash bin offers a practical solution for outdoor smoking areas, featuring a 3.1-litre capacity. Constructed from scratch-resistant stainless steel, it includes a built-in extinguisher and a removable ash bucket for easy maintenance. The bin is equipped with a cylinder lock to prevent against mess and spillage.

Specifications for Ash Bin 3.1 Litre Black/Grey
  • MFR Part No.
    14438CA
  • Colour
    Black/Grey
  • Material
    Steel
  • Type
    Smokers Ash Bins
  • Capacity
    3.1L
  • Weight
    2.4kg
  • Bin Colour
    Black/Grey
  • Shape
    Wall Mount
Product Reviews -
5 days ago by Richard
Seems to be a solid unit and ash tray is a good size.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome