236921 Scissor-lok Lockout with 0.91m Cable

236921 Scissor-lok Lockout with 0.91m Cable

Order Code: ZT1185564X

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.914%


Description

Product Number: 236921
Cable length: 0.91m
Colour: Yellow
Material Type: heavy-duty chemical resistant nylon.
Accepts padlocks: Shackle Clearance 19.05mm Shackle Diameter 7mm

See full description
Specifications for 236921 Scissor-lok Lockout with 0.91m Cable
  • Overall Width
    115mm
  • Cable Length
    0.91m
  • Special Features
    Chemical-resistant
  • Maximum Number of Padlocks
    3
  • Overall Depth
    25mm
  • Cable Material
    Vinyl Coated
  • Cable Diameter
    4.76mm
  • Overall Height
    16mm
  • MFR Part No.
    236921
  • Material
    Nylon
  • Colour
    Orange
    Yellow
  • Lockout Type
    Gate Valve Lockout

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome