Connectors - Quicklink Oval Carabiner 8mm

Connectors - Quicklink Oval Carabiner 8mm

Order Code: ZT2658007S

£3.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.790%
10 - 19£3.644%
20 - 49£3.498%
50 - 99£3.3412%
100 +£3.1816%


Description

8mm Triangular shape Quick Link

When closed with a wrench, this steel quick link becomes a semi-permanent anchor ring

Material: Steel

Diameter: 8mm

Major axis strength: 25 kN

Minor axis strength: 10 kN

Gate opening: 12mm

Certification: CE EN 362 type Q

See full description
Specifications for Connectors - Quicklink Oval Carabiner 8mm
  • Diameter
    8mm
  • Material
    Steel
  • Product Type
    Quicklink Oval Carabiner
  • Shape
    Triangular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome