10PG Tegera Red/Brown Vinyl/Pvc Gloves - Size 10

10PG Tegera Red/Brown Vinyl/Pvc Gloves - Size 10

Order Code: ZT1176464X

£3.99 Inc VAT (20%)


Description

The Tegera® 10PG chemical protection gloves offer defence against a varied range of hazardous and potentially corrosive chemicals as well as liquids containing microbiological risks. Extremely durable and resistant to grease and oils, they're a popular choice for heavy-duty applications.

Features and Benefits
• Latex-free preventing latex skin allergies and irritation
• Cotton liner delivers comfort and moisture-wicking properties for cool, dry hands
• Coated with an antibacterial/biocidal treatment to improve hand hygiene

Typical Applications
• Agriculture
• Mining
• Petrochemical handling
• Chemical handling
• Fabrication

Standards
• CE Category III
• EN 388:2016 4.1.2.1.X.
• EN ISO 374-1:2016/Type B AKL
• EN ISO 374-5:2016 VIRUS

See full description
Specifications for 10PG Tegera Red/Brown Vinyl/Pvc Gloves - Size 10
  • Standards Met
    EN374-2 Micro Organism
    EN374-3 Full Chemical
  • Series
    10PG Tegera
  • EN388 Tear
    1
  • MFR Part No.
    10PG
  • Colour
    Red
    Brown
  • EN388 Abrasion
    4
  • EN388 Puncture
    2
  • Overall Length
    350mm
  • Size
    10
  • Liner Material
    Interlock Cotton
  • Material
    Vinyl
  • EN388 Cut
    1
  • Thickness
    0.7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome